19/32" x 11/32" T72 Insulated Staples, 300 pk.

ARROW| Zoro #: G0983927| Mfr #: 721189

$9.31 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL listed
Type: Insulated
Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0983927 Mfr #: 721189
Standards: UL listedType: Insulated
Color: ClearConstruction: Steel
Leg Length (In.): 11/32Fits Wire Dia. (In.): Up to 1/2
Item: StaplesFor Use With: Mfr. No. T72
Gauge: 0.026 x 0.074"Package Quantity: 300
Crown Width (In.): 19/32Country of Origin (subject to change): United States

Description

Staples, Type Insulated, Crown Width (In.) 19/32, Leg Length (In.) 11/32, Fits Wire Dia. (In.) Up to 1/2, 0.026 x 0.074 In. Gauge, Steel, Clear, For Use With Mfr. No. T72, UL Listed, Package Quantity 300

Reviews