KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

31/64" x 13/64" T72 Clear Insulated Staples for Hard Woods, 300 pk.

ARROW| Zoro #: G2031985| Mfr #: 721168HW

$7.93 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: For Hard Woods
Standards: UL listed
Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2031985 Mfr #: 721168HW
Type: For Hard WoodsStandards: UL listed
Color: ClearFor Use With: Mfr. No. T72
Package Quantity: 300Gauge: 0.026 x 0.074"
Leg Length (In.): 13/64Fits Wire Dia. (In.): Up to 1/2
Crown Width (In.): 31/64Construction: Steel
Country of Origin (subject to change): United States

Description

Insulated Staple, Type For Hard Woods, Crown Width 31/64 In, Leg Length 13/64 In, Fits Wire Dia Up to 1/2 In, 0.026 x 0.074 In Gauge, Steel, Clear, For Use With T72, UL Listed, Package Quantity 300

Reviews