1/4" x 5/16" T59 Clear Insulated Staples, 300 pk.

ARROW| Zoro #: G0662471| Mfr #: 591188

$6.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Gauge: 0.024 x 0.048"For Use With: Mfr. No. T59Package Quantity: 300
Save 15%. Sign up for Z-mail.


Zoro #: G0662471 Mfr #: 591188
Gauge: 0.024 x 0.048"For Use With: Mfr. No. T59
Package Quantity: 300Construction: Steel
Standards: UL listedType: Insulated
Color: ClearLeg Length (In.): 1/4
Item: StaplesFits Wire Dia. (In.): Up to 5/16
Crown Width (In.): 5/16Country of Origin (subject to change): United States


Staples, Type Insulated, Crown Width (In.) 5/16, Leg Length (In.) 1/4, Fits Wire Dia. (In.) Up to 5/16, 0.024 x 0.048 In. Gauge, Steel, Clear, For Use With Mfr. No. T59, UL Listed, Package Quantity 300