1/4" x 5/16" T59 Black Insulated Staples, 300 pk.

ARROW| Zoro #: G0473112| Mfr #: 591188BL

$5.87 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Leg Length (In.): 1/4
Gauge: 0.024 x 0.048"
For Use With: Mfr. No. T59
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0473112 Mfr #: 591188BL
Leg Length (In.): 1/4Gauge: 0.024 x 0.048"
For Use With: Mfr. No. T59Type: Insulated
Fits Wire Dia. (In.): Up to 5/16Item: Staples
Construction: SteelColor: Black
Standards: UL listedCrown Width (In.): 5/16
Package Quantity: 300Country of Origin (subject to change): United States

Description

Staples, Type Insulated, Crown Width (In.) 5/16, Leg Length (In.) 1/4, Fits Wire Dia. (In.) Up to 5/16, 0.024 x 0.048 In. Gauge, Steel, Black, For Use With Mfr. No. T59, UL Listed, Package Quantity 300

Reviews