KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plier Stapler, Manual, Heavy Dty, Flat Crwn

ARROW| Zoro #: G1770903| Mfr #: P22

$13.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nail Type: No Nails
Overall Length: 6-3/4"
For Use With: Mfr. No. 224, 225 Staples
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1770903 Mfr #: P22
Nail Type: No NailsOverall Length: 6-3/4"
For Use With: Mfr. No. 224, 225 StaplesStaple Capacity: 65
Body Color: ChromeNail Length: Staples Only
Primary Application: General PurposeCrown Width: 7/16"
Leg Length: 1/4", 5/16"Body Material: Steel
Power Source: ManualDuty Rating: Heavy Duty
Fits Wire Dia.: Not ApplicableStaple Type: Flat Crown
Nail Capacity: NoneCountry of Origin (subject to change): United States

Description

Plier-Type Stapler, Staple Type Flat Crown, Leg Length 1/4, 5/16 In, Throat Depth 2 1/2 In, Construction Chrome, Chrome, For Use With 224, 225, Closing Paper Bags and Stapling Up To 10 sheets of Paper

Reviews