Arrow Pneumatics
Pneumatic Exhaust Muffler, 1/2", PK10
Mfr # ASP-4
Zoro # G0029053
Sold in multiples of 10 for $42.50
$42.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Standards OHSA
- Fitting Material Steel
- Air Outlet Size 1/2 in
- Outside Diameter 1 7/8 in
Explore More Products
- ARROW PNEUMATICS Muffler, Aluminum, 1 1/2" Air Inlet, NPT ASQF - 12F
- ARROW PNEUMATICS Muffler, Steel, 1/2" Air Inlet, BSP ASP-4BS
- ARROW PNEUMATICS Breather Vent, 3/4" ASP-6BV
- ARROW PNEUMATICS Male Alum Pneumatic Silencer, 1/4", PK5 ASQF-2M
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 3/8" ASP-3
- ARROW PNEUMATICS Speed Control Muffler, 1" ASP-8SC
- ARROW PNEUMATICS Breather Vent, Steel, 1 1/4" Air Inlet, NPT ASP - 10BV
- ARROW PNEUMATICS Reclassifier/Muffler replacement element RQMK40
- ARROW PNEUMATICS Female Alum Pneumatic Silencer, 3/4" ASQF-6F
- ADVANCED TECHNOLOGY PRODUCTS Muffler, Sintered Bronze, 1/2" Male BSPT (R) SBM04-PT
- FESTO Exhaust Air Flow Control Valve GRE-1/2-NPT GRE-1/2-NPT
- Arrow Pneumatics Pneumatic Muffler