Arrow Pneumatics
Speed Control Muffler, 3/4"
Mfr # ASP-6SC
Zoro # G0029202
$21.52
15% off
$18.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Material Filtered Air
- Filter Rating 40 micron
- Hex Size 1/16 in
- For Fluid Type Exhaust Air
Explore More Products
- ARROW PNEUMATICS Muffler, Aluminum, 1/8" Air Inlet, BST ASQF - 1MBT
- ARROW PNEUMATICS Breather Vent, 1/8", PK10 ASP-1BV
- ARROW PNEUMATICS Muffler, Aluminum, 1" Air Inlet, NPT ASQF - 8M
- ARROW PNEUMATICS Male Alum Pneumatic Silencer, 1/4", PK5 ASQF-2M
- ARROW PNEUMATICS Breather Vent, 1-1/4" ASP-10BV
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1" ASP-8
- ARROW PNEUMATICS Reclassifier/Muffler replacement element RQMK20
- ARROW PNEUMATICS Male Alum Pneumatic Silencer, 1/8", PK5 ASQF-1M
- ARROW PNEUMATICS Reclassifier/Muffler replacement element RQMK40
- MILTON Pneumatic Silencer, Plastic, 1/4" S-1086-14
- ARROW PNEUMATICS Speed Control Muffler, 3/8", PK10 ASP-3SC
- Arrow Pneumatics Pneumatic System Components