Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
  • Zoro #: G0602948
  • Mfr #: ASQF-6M
No Product Image Available
$19.00
  • Function: Diffuse Air and Reduces Noise
  • Max. Pressure (PSI): 300 psi
  • Item: Silencer Muffler
See full product details
Orders over $75 ship free.

Arrow Pneumatics #ASQF-6M Specifications

  • Zoro #: G0602948
  • Mfr #: ASQF-6M
Function: Diffuse Air and Reduces Noise Max. Pressure (PSI): 300 psi
Item: Silencer Muffler Microns: 50
Type: Pneumatic Length (In.): 4 5/8 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Muffler

Reviews of Arrow Pneumatics #ASQF-6M