Arrow Pneumatics
Prefilter/Canister
- Zoro #: G1177246
- Mfr #: F486W
$185.04
- Item: Filter Oil Removal
- Includes: Oil Removal Element
- Overall Height: 11.5 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $185.04
Arrow Pneumatics #F486W Specifications
- Zoro #: G1177246
- Mfr #: F486W
- Item: Filter Oil Removal
- Includes: Oil Removal Element
- Overall Height: 11.5 in
- Drain Type: Manual
- Overall Width: 3.75 in
- Max. Temp.: 160 Degrees F
- Country of Origin (subject to change): United States
Description
Filter Oil Removal, Overall Width 3.75 in, Overall Height 11.5 in, Drain Type Manual, Filter Rating 0.9 Microns