Skip to Main Content
customer-service Help
Arrow Sheds

BASE KIT FOR 8FT X 8FT, 8FT X 9FT, 10FT X 8FT, 10FT X 9FT, 10FT X

Feedback Help us improve our product images
$135.07
  • Type: Shed Accessories
  • Assembled/Unassembled: Unassembled
  • Material: Hot Dipped Galvanized Steel
See full product details
This item ships free.
Total: $135.07

Arrow Sheds #FDN109 Specifications

  • Type: Shed Accessories
  • Assembled/Unassembled: Unassembled
  • Material: Hot Dipped Galvanized Steel
  • Outside Height: 2 in
  • Outside Width: 120.6 in
  • Item: Base Kit for Arrow Sheds
  • Size: 8 ft x 8 ft, 10 ft x 8 ft, 10 ft x 9 ft
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

BASE KIT FOR 8FT X 8FT , 8FT X 9FT , 10FT X 8FT , 10FT X 9FT , 10FT X 10FT -(FRA

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Arrow Sheds #FDN109

Explore more