Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Staple/Nail Gun, Flat, Use T50 Staples

  • Zoro #: G3485955
  • Mfr #: T50PBN-4

$39.99

  • Item: Staple/Nail Gun
  • For Use With: 504, 505, 506, 508, 509, 50CT, T50 Type Staples
  • Nail Capacity: -
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Arrow #T50PBN-4 Specifications

  • Zoro #: G3485955
  • Mfr #: T50PBN-4
Item: Staple/Nail Gun For Use With: 504, 505, 506, 508, 509, 50CT, T50 Type Staples
Nail Capacity: - Nail Type: Brad Nail
Crown Width: 3/8" Nail Length: 5/8"
Leg Length: 1/4", 5/16", 3/8", 1/2", 17/32" Ceiltile(R) and 9/16" Staple Type: Flat Crown
Features: All Steel Mechanism Staple Capacity: -
Includes: - Overall Length: 12-3/4"
Standards: - Country of Origin (subject to change): United States

Description

Hammer tackers fasten and secure materials with a hammering-type motion. Take a look at the features for Arrow Staple/Nail Gun. For Use With: 504, 505, 506, 508, 509, 50CT, T50 Type Staples.

Technical Guides

Reviews of Arrow #T50PBN-4