KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Staple/Nail Gun Kit

ARROW| Zoro #: G2172073| Mfr #: 8000K

$54.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nail Capacity: 50
Item: Staple/Nail Gun Kit
Includes: Wire Attachment, Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2172073 Mfr #: 8000K
Nail Capacity: 50Item: Staple/Nail Gun Kit
Includes: Wire Attachment, CaseFor Use With: 504, 505, 506, 508, 509, 50CT, T50 Type Staples
Staple Capacity: 84Staple Type: Flat Crown
Nail Type: Brad NailCountry of Origin (subject to change): United States

Description

Staple/Nail Gun Kit, Staple Type Flat Crown, Nail Type Brad Nail, Staple Capacity 84, Nail Capacity 50, Features -, For Use With 504, 505, 506, 508, 509, 50CT, T50 Type Staples, Standards -, Includes Wire Attachment, Case

Reviews