7/16" x 5/16" P22 Plyer Type Flat Crown Staples, 5000 pk.

ARROW| Zoro #: G1045536| Mfr #: 225

$2.92 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Steel
Gauge: 24
Type: Flat Crown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1045536 Mfr #: 225
Construction: SteelGauge: 24
Type: Flat CrownColor: natural
Leg Length (In.): 5/16Item: Staples
For Use With: Mfr. No. P22Package Quantity: 5000
Crown Width (In.): 7/16Country of Origin (subject to change): United States

Description

Staples, Type Flat Crown, Crown Width (In.) 7/16, Leg Length (In.) 5/16, Fits Wire Dia. (In.) -, 24 Gauge, Steel, Natural, For Use With Mfr. No. P22, -, Package Quantity 5000

Reviews