KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" x 9/16" T25 Heavy Duty Round Crown Staples, 1000 pk.

ARROW| Zoro #: G2421212| Mfr #: 259

$2.45 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: T25 Heavy Duty, Light Wire
Item: Round Crown Staples
For Use With: No. 5KPV2 Wire Tacker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2421212 Mfr #: 259
Type: T25 Heavy Duty, Light WireItem: Round Crown Staples
For Use With: No. 5KPV2 Wire TackerPackage Quantity: 1000
Construction: Galvanized SteelLeg Length (In.): 9/16
Crown Width (In.): 1/4Fits Wire Dia. (In.): Up to 1/4
Country of Origin (subject to change): United States

Description

Round Crown Staple, Type T25 Heavy Duty, Light Wire, Crown Width 1/4 In, Leg Length 9/16 In, Fits Wire Dia Up to 1/4 In, Galvanized Steel, Package Quantity 1000

Reviews