Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

3/8" x 1/2" T50 Heavy Duty Flat Crown Staples, 5000 pk.

  • Zoro #: G0754302
  • Mfr #: 508IP

$9.07 ($0.00/unit)

  • Leg Length (In.): 1/2
  • Crown Width (In.): 1/2
  • Package Quantity: 5000
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Arrow #508IP Specifications

  • Zoro #: G0754302
  • Mfr #: 508IP
Leg Length (In.): 1/2 Crown Width (In.): 1/2
Package Quantity: 5000 Color: -
Item: Flat Crown Staples Gauge: -
Type: T50 Heavy Duty Standards: -
For Use With: - Construction: Galvanized steel
Fits Wire Dia. (In.): - Country of Origin (subject to change): United States

Description

Flat Crown Staples, Type T50 Heavy Duty, Crown Width (In.) 1/2, Leg Length (In.) 1/2, Fits Wire Dia. (In.) -, - Gauge, Galvanized Steel, -, For Use With -, -, Package Quantity 5000

Reviews of Arrow #508IP