Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

3/8" x 1/2" T50 Heavy Duty Flat Crown Staples, 1250 pk.

  • Zoro #: G3002544
  • Mfr #: 50824

$2.72 ($0.00/unit)

  • Package Quantity: 1250
  • Gauge: -
  • For Use With: -
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Arrow #50824 Specifications

  • Zoro #: G3002544
  • Mfr #: 50824
Package Quantity: 1250 Gauge: -
For Use With: - Fits Wire Dia. (In.): -
Crown Width (In.): 3/8 Color: -
Item: Flat Crown Staples Type: T50 Heavy Duty
Leg Length (In.): 1/2 Construction: Galvanized Steel
Standards: - Country of Origin (subject to change): United States

Description

Flat Crown Staple, Type T50 Heavy Duty, Crown Width 3/8 In, Leg Length 1/2 In, Galvanized Steel, Package Quantity 1250

Reviews of Arrow #50824