3/8" x 1/4" T50 Heavy Duty Flat Crown Staples, 1250 pk.

ARROW| Zoro #: G1800897| Mfr #: 50424

$2.93 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Galvanized SteelType: T50 Divergent PointLeg Length (In.): 1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1800897 Mfr #: 50424
Construction: Galvanized SteelType: T50 Divergent Point
Leg Length (In.): 1/4Item: Flat Crown Staples
For Use With: Nos. 3RAY6, 3RAY1, 5KPV0, All T50 Series GunsPackage Quantity: 1250
Crown Width (In.): 3/8Country of Origin (subject to change): United States

Description

Flat Crown Staple, Type T50 Divergent Point, Crown Width 3/8 In, Leg Length 1/4 In, Galvanized Steel, Package Quantity 1250

Reviews