KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" x 1/4" T50 Heavy Duty Flat Crown Staples, 5000 pk.

ARROW| Zoro #: G0295967| Mfr #: 504IP

$9.06 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: T50 Divergent Point
Item: Flat Crown Staples
For Use With: Mfr. No. 8000K, 5100, HT55
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0295967 Mfr #: 504IP
Type: T50 Divergent PointItem: Flat Crown Staples
For Use With: Mfr. No. 8000K, 5100, HT55Package Quantity: 5000
Construction: Galvanized SteelLeg Length (In.): 1/4
Crown Width (In.): 3/8Country of Origin (subject to change): United States

Description

Flat Crown Staple, Type T50 Divergent Point, Crown Width 3/8 In, Leg Length 1/4 In, Galvanized Steel, Package Quantity 5000

Reviews