Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

3/8" x 3/8" T50 Heavy Duty Flat Crown Staples, 1250 pk.

  • Zoro #: G0653387
  • Mfr #: 50624

$3.18 ($0.00/unit)

  • Gauge: -
  • Fits Wire Dia. (In.): -
  • Standards: -
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Arrow #50624 Specifications

  • Zoro #: G0653387
  • Mfr #: 50624
Gauge: - Fits Wire Dia. (In.): -
Standards: - Leg Length (In.): 3/8
For Use With: Nos. 3RAY6, 3RAY1, 5KPV0, All T50 Series Guns Item: Flat Crown Staples
Type: T50 Heavy Duty Package Quantity: 1250
Color: - Construction: Galvanized Steel
Crown Width (In.): 3/8 Country of Origin (subject to change): United States

Description

Flat Crown Staple, Type T50 Heavy Duty, Crown Width 3/8 In, Leg Length 3/8 In, Galvanized Steel, Package Quantity 1250

Reviews of Arrow #50624