Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

3/8" x 3/8" T50 Heavy Duty Flat Crown Staples, 5000 pk.

  • Zoro #: G1369234
  • Mfr #: 506IP

$10.44 ($0.00/unit)

  • Crown Width (In.): 3/8
  • Item: Flat Crown Staples
  • Gauge: -
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Arrow #506IP Specifications

  • Zoro #: G1369234
  • Mfr #: 506IP
Crown Width (In.): 3/8 Item: Flat Crown Staples
Gauge: - Construction: Galvanized Steel
Package Quantity: 5000 For Use With: Mfr. No. 8000K, 5100, HT55
Standards: - Type: T50 Heavy Duty
Color: - Fits Wire Dia. (In.): -
Leg Length (In.): 3/8 Country of Origin (subject to change): United States

Description

Flat Crown Staple, Type T50 Heavy Duty, Crown Width 3/8 In, Leg Length 3/8 In, Galvanized Steel, Package Quantity 5000

Reviews of Arrow #506IP