3/8" x 5/16" T50 Heavy Duty Flat Crown Staples, 1250 pk.

ARROW| Zoro #: G1749955| Mfr #: 50524

$3.11 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: T50 Divergent Point
For Use With: Nos. 3RAY6, 3RAY1, 5KPV0, All T50 Series Guns
Package Quantity: 1250
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1749955 Mfr #: 50524
Type: T50 Divergent PointFor Use With: Nos. 3RAY6, 3RAY1, 5KPV0, All T50 Series Guns
Package Quantity: 1250Leg Length (In.): 5/16
Construction: Galvanized SteelCrown Width (In.): 3/8
Country of Origin (subject to change): United States

Description

Flat Crown Staple, Type T50 Divergent Point, Crown Width 3/8 In, Leg Length 5/16 In, Galvanized Steel, Package Quantity 1250

Reviews