KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" x 3/8" T50 Heavy Duty Flat Crown Stainless Steel Staples, 1000 pk.

ARROW| Zoro #: G2087495| Mfr #: 506SS1

$10.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: T50
Item: Flat Crown Staples
For Use With: Mfr. No. 8000K, 5100, HT55
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2087495 Mfr #: 506SS1
Type: T50Item: Flat Crown Staples
For Use With: Mfr. No. 8000K, 5100, HT55Package Quantity: 1000
Construction: Stainless SteelLeg Length (In.): 3/8
Crown Width (In.): 3/8Country of Origin (subject to change): United States

Description

Flat Crown Staple, Type T50, Crown Width 3/8 In, Leg Length 3/8 In, Stainless Steel, Package Quantity 1000

Reviews