Arrow Fastener
Heavy Duty Staples, T30/HT30, 22 ga, Flat Crown, 1/4 in Leg L, 5040 PK
Mfr # 304IP
Zoro # G305272123
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility T30/HT30
- For Use With T30, T32, T32M, HT30 Hammer Tacker
- Gauge 22
- Crown Style Flat
- Crown Width 1/2 in
Explore More Products
- ARROW FASTENER Heavy Duty Staples, Flat Crown, 3/8 in Leg L, Steel 50624
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 1/4 in Leg L, Steel 50424
- ARROW FASTENER Insulated Cable Staples, T59, 0.024 x 0.048 in ga, 1/4 in Leg L, Steel, 300 PK 591188
- ARROW FASTENER Insulated Cable Staples, T59, 0.024 x 0.048 in ga, 1/4 in Leg L, Steel, 300 PK 591188BL
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 5/16 in Leg L, Stainless Steel, 1000 PK 505SS1
- ARROW FASTENER Heavy Duty Staples, Wide Crown, 3/8 in Leg L, Steel 60630
- ARROW FASTENER Insulated Cable Staples, 18 ga, Wide Crown, 11/16 in Leg L, Steel 591188BL
- ARROW FASTENER Staples, 18 ga, Wide Crown, 9/16 in Leg L, 1250 PK 859SP
- ARROW FASTENER Staples, 18 ga, Wide Crown, 1/2 in Leg L, Steel, 1250 PK 856SP
- SENCO Finish Staples, 18 ga, Medium Crown, 5/8 in Leg L, Steel, 900 PK A800629
- STANLEY Heavy Duty Staples, 23 ga, Narrow Crown, 1/2 in Leg L, Stainless Steel TRA708SST
- Arrow Fastener