Arrow
T50 3/8" W X 1/4" L 18 Ga. Flat Crown Heavy Duty Staples, 1000PK
- Zoro #: G605272120
- Mfr #: 504SS1
Hover or click to zoom Tap to zoom
Key Features
- Item: Flat Crown Staples
- Type: T50
- Crown Width (In.): 3/8"
- Leg Length (In.): 1/4"
- Gauge: 18
- Construction: Stainless Steel
- Material: Stainless Steel
$11.59
Pk of 1000
Must order in multiples of 5
Subtotal: $57.95
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Arrow #504SS1 Specifications
- Zoro #: G605272120
- Mfr #: 504SS1
- UPC #: 79055835141
- Item: Flat Crown Staples
- Type: T50
- Crown Width (In.): 3/8"
- Leg Length (In.): 1/4"
- Gauge: 18
- Construction: Stainless Steel
- Material: Stainless Steel
- Country of Origin (subject to change): China
Description
The T50 Genuine Arrow staples are made from quality stainless steel material ensuring your stapling is precise strong and long-lasting – first time every time. Available in 6mm (1/4 inch) 8mm (5/16 inch) 10mm (3/8 inch) 12mm (1/2 inch) 13mm (17/32 inch) and 14mm (9/16 inch) sizes with a flat crown width of 10mm. Also in stainless steel and monel materials.
Reviews of Arrow #504SS1
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ARROW 195IP Crown Staple, 3/8", Steel, PK5000 196IP
- ARROW T50 3/8 in. W X 17/32 in. L 18 Ga. Flat Crown Heavy Duty Staples, 1250PK 50CT24
- ARROW STAPLES 3/8X7/16"" 1000PK 276ES
- ARROW Staples #589 3/8" W X 9/16" L 18 Ga. Power Crown Gray, PK1250 589SP
- ARROW Staples #588 3/8" W X 1/2" L 18 Ga. Power Crown Gray, PK1250 588SP
- ARROW Staple Monel 1/4" Bx1000 504M1
- ARROW FASTENER 1/4" x 9/16" T25 Heavy Duty Round Crown Staples, 1000 pk. 259
- PASLODE Standard Crown Staples, 1 3/4 in L OT2250
- NATIONAL NAIL Staple Feld 5 M 375 x 375 3145679
- MALCO Malco HRS5EV 9-Gauge 1-7/16 in. Hog Ring Steel Staples, 500-Pack HRS5EV
- SENCO Staple, 18 ga, 1 In, PK5000 L13BABN
- Arrow