Arrow
T72 Insulated Staples 7/8" leg length, 31/64" crown width, 13/64" insulator height, 300PK
- Zoro #: G006429802
- Mfr #: 721168
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Type: T72 Insulated
- Item: Staples
- Leg Length (In.): 7/8"
- Crown Width (In.): 31/64"
$7.93
Pk of 300, $0.03/ea
Subtotal: $7.93
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Arrow #721168 Specifications
- Zoro #: G006429802
- Mfr #: 721168
- UPC #: 79055721161
- Type: T72 Insulated
- Item: Staples
- Leg Length (In.): 7/8"
- Crown Width (In.): 31/64"
- Country of Origin (subject to change): United States
Description
The Arrow 721168 insulated staple is designed for non-metallic sheathed cable up to 31/64 in. wide. It features a special coating that increases holding power over 3 times. 7/8 in. (22 mm) leg length by 31/64 in. (12 mm) crown width with 13/64 in. (5 mm) insulator height. Each box contains 300 pieces. Works with Arrow T72 Staple Gun.
Reviews of Arrow #721168
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ARROW FASTENER 3/8" x 3/8" T50 Heavy Duty Flat Crown Stainless Steel Staples, 1000 pk. 506SS1
- ARROW # JT21 7/16" W X 1/4" L Flat Crown Fine Wire Staples, 1000PK 214
- ARROW CBLE STPL CLR STL 5/16""W 591189
- ARROW T59 Insulated Staples 11/16" leg length, 5/16" crown width, 5/16" insulator height, SS, Black, 300PK 591189BLSS
- ARROW Staples #588 3/8" W X 1/2" L 18 Ga. Power Crown Gray, PK1250 588SP
- ARROW Fastener 3/8" JT21 Staples 276
- PASLODE Galvanized Staples, 1/4 in L 3947
- SPEC OPS Heavy Duty Staples, 1/2-in, 5000PK SPEC-HD12-5M
- STANLEY Sharp Shooter 27/64 in. W X 5/16 in. L Narrow Crown Heavy Duty Staples 1000 pk TRA705T
- ARROW FASTENER 1/4" x 1/4" T59 Clear Insulated Staples, 300 pk. 591168
- HILLMAN FASTENERS 50Lb 1.5" Fence Staple 461636
- Arrow