Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Wire/Cable Staple Gun, Manual, Prof Duty

  • Zoro #: G2555594
  • Mfr #: T59

$37.64

  • Leg Length: 1/4", 5/16"
  • Overall Length: 7-1/4"
  • Nail Type: No Nails
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Arrow #T59 Specifications

  • Zoro #: G2555594
  • Mfr #: T59
Leg Length: 1/4", 5/16" Overall Length: 7-1/4"
Nail Type: No Nails Primary Application: Cat5 And Coax Cable Installation
Body Material: Steel For Use With: Mfr. No. 591168, 591168BL, 591188, 591188BL, 591189, 591189BL, 591188BLSS, 591189BLSS, 591189SS Staples
Standards: UL listed Nail Capacity: None
Nail Length: Staples Only Power Source: Manual
Crown Width: 1/4", 5/16" Duty Rating: Professional Duty
Fits Wire Dia.: 5/16" Staple Capacity: 30
Body Color: Chrome Item: Wire and Cable Staple Gun
Staple Type: Insulated Country of Origin (subject to change): United States

Description

Choose staplers and tackers in a variety of styles and makes, including heavy duty, electric, industrial, upholstery, or some combination thereof. Take a look at the features for Arrow Wire and Cable Staple Gun. Overall Length: 7-1/4", Body Material: Steel, For Use With: Mfr. No. 591168, 591168BL, 591188, 591188BL, 591189, 591189BL, 591188BLSS, 591189BLSS, 591189SS Staples.

Technical Guides

Reviews of Arrow #T59