customer-service Help
Arroworthy

7" Paint Roller Cover, 3/4" Nap, Woven Synthetic Fabric

Arroworthy 7" Paint Roller Cover,  3/4" Nap,  Woven Synthetic Fabric 7FGL6
Tap to zoom
Hover or click to zoom
$8.71
  • Roller Length: 7"
  • Cover Material: Woven Synthetic Fabric
  • Surfaces: Semi-Smooth, Semi-Coarse
See full product details
Orders over $75 ship free.

Total: $8.71

Arroworthy #7FGL6 Specifications

  • Length: 7 in
  • Roller Length: 7"
  • Nap: 3/4"
  • Cover Material: Woven Synthetic Fabric
  • Surfaces: Semi-Smooth, Semi-Coarse
  • Paint Type: All Paints
  • Item: Paint Roller Cover
  • Country of Origin (subject to change): United States

Description

ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was the company’s emphasis is still placed on three important principles. The very same principles on which the company was founded.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Arroworthy #7FGL6