Arroworthy

9 in Paint Roller Cover, 1" Nap, European Woven Fabric

Arroworthy 9 in Paint Roller Cover,  1" Nap,  European Woven Fabric 9MFR8
Hover or click to zoom Tap to zoom
$8.95
  • Item: Paint Roller Cover
  • Roller Length: 9"
  • Length: 9 in
  • Cover Material: European Woven Fabric
  • Paint Type: All Paints and Stains
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.

Total: $8.95

Arroworthy #9MFR8 Specifications

  • Item: Paint Roller Cover
  • Roller Length: 9"
  • Length: 9 in
  • Nap: 1"
  • Cover Material: European Woven Fabric
  • Paint Type: All Paints and Stains
  • Country of Origin (subject to change): United States

Description

ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was the company’s emphasis is still placed on three important principles. The very same principles on which the company was founded.

Reviews of Arroworthy #9MFR8