Arroyo Craftsman
10" mission sconce with classic arch overlay
- Zoro #: G6520636
- Mfr #: MS-10AWO-RB

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $200.00
Arroyo Craftsman #MS-10AWO-RB Specifications
- Zoro #: G6520636
- Mfr #: MS-10AWO-RB
- Item: mission sconce
- Finish: Rustic Brown
- Glass Color: White Opalescent
- Size: 10"
- Overlay/Filigree: Classic Arch
- Country of Origin (subject to change): United States
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Arroyo Craftsman #MS-10AWO-RB
Explore more
- Arroyo Craftsman 6" berkeley wall sconce with roof BS-6RGW-AB
- Arroyo Craftsman 12" evergreen flush wall mount without overlay (empty) EW-12EGW-BZ
- Arroyo Craftsman 7" evergreen flush wall mount with pine needle filigree EW-7PFM-RB
- Arroyo Craftsman 6" berkeley short body wall mount BB-6SCS-S
- Arroyo Craftsman 10" mission sconce with t-bar overlay MS-10TRM-RB
- Arroyo Craftsman 7" berkeley long body wall mount BB-7LWO-AC
- Arroyo Craftsman 9" etoile wall mount ETB-9GWC-BK
- Arroyo Craftsman 9" glasgow long body wall mount GB-9LF-RC
- Rab GOOSENECK STYLE3 13W WARM LED 11" ANGLED CONE SHADE BRONZE GN3LED13YAC11A
- Rab GOOSENECK STYLE3 13W WARM LED 11" AC SHADE SPOT REFL BLUE GN3LED13YSAC11BL
- Rab IVELOT T5S 40W 4500L WALL 5K 70CRI GR 347-480V DIM WS2 IVAT5S-45LWM750GH/WS2
- Arroyo Craftsman Outdoor Wall Lights