Arroyo Craftsman
12" evergreen flush wall mount with sycamore filigree
- Zoro #: G7509456
- Mfr #: EW-12SFOF-VP

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $456.00
Arroyo Craftsman #EW-12SFOF-VP Specifications
- Zoro #: G7509456
- Mfr #: EW-12SFOF-VP
- Item: evergreen flush wall mount
- Finish: Verdigris Patina
- Glass Color: Off White
- Size: 12"
- Overlay/Filigree: Sycamore Filigree
- Country of Origin (subject to change): United States
Description
12" evergreen flush wall mount with sycamore filigree
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Arroyo Craftsman #EW-12SFOF-VP
Explore more
- Arroyo Craftsman 12" evergreen flush wall mount without overlay (empty) EW-12EGW-S
- Arroyo Craftsman 18" glasgow long body wall mount GB-18LGW-MB
- Arroyo Craftsman 10" raymond wall mount RB-10OF-BZ
- Arroyo Craftsman 6" raymond wall mount-wet rated RB-6WWO-VP
- Arroyo Craftsman 10" mission sconce with t-bar overlay MS-10TOF-P
- Arroyo Craftsman 5" mission wall mount with T-bar overlay MB-5TRM-P
- Arroyo Craftsman 9" franklin long body flush wall mount FW-9LG-AC
- Arroyo Craftsman 9" evergreen flush wall mount with t-bar overlay EW-9TF-VP
- Rab GOOSENECK STYLE3 13W WARM LED 15" ST SHADE RECT REFL WHITE GN3LED13YRSTW
- Rab IVELOT T4 120W 13000L WALL 4K 70CRI BLK 120-277V DIM WS2 IVAT4-130LWM740KU/WS2
- Rab GOOSENECK STYLE3 13W NEUTRAL LED 15" ST SHADE RECT REFL BK GN3LED13NRSTB
- Arroyo Craftsman Outdoor Wall Lights