Arroyo Craftsman
12" evergreen flush wall mount with t-bar overlay
- Zoro #: G7517847
- Mfr #: EW-12TTN-AB

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $454.00
Arroyo Craftsman #EW-12TTN-AB Specifications
- Zoro #: G7517847
- Mfr #: EW-12TTN-AB
- Item: evergreen flush wall mount
- Finish: Antique Brass
- Glass Color: Tan
- Size: 12"
- Overlay/Filigree: T-Bar
- Country of Origin (subject to change): United States
Description
12" evergreen flush wall mount with t-bar overlay
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Arroyo Craftsman #EW-12TTN-AB
Explore more
- Arroyo Craftsman 7" valencia sconce VS-7WO-P
- Arroyo Craftsman 6" glasgow wall mount GB-6M-AC
- Arroyo Craftsman 5" mission wall mount without overlay (empty) MB-5EWO-RC
- Arroyo Craftsman 12" timber ridge wall bracket with arrow filigree TRB-12ARGW-BK
- Arroyo Craftsman 9" glasgow wall mount GB-9CS-RB
- Arroyo Craftsman 12" evergreen flush wall mount with classic arch overlay EW-12AOF-MB
- Arroyo Craftsman 9" glasgow long body wall mount GB-9LGWC-P
- Arroyo Craftsman 6" raymond wall mount RB-6M-P
- Rab LPACK WALLPACK 50W TYPE II WARM LED WHITE WPLED2T50YW
- Dabmar Lighting Inc Wall Lght, DSL1043, SS, Recessd, Brick Step DSL1043-SS
- Rab GOOSENECK STYLE1 26W NEUTRAL LED 15" ST SHADE SPOT REFL YL GN1LED26NSSTYL
- Arroyo Craftsman Outdoor Wall Lights