Arroyo Craftsman
12" vintage ceiling mount
- Zoro #: G9719091
- Mfr #: VICM-12CS-VP

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $450.00
Arroyo Craftsman #VICM-12CS-VP Specifications
- Zoro #: G9719091
- Mfr #: VICM-12CS-VP
- Finish: Verdigris Patina
- Glass Color: Clear Seedy
- Item: vintage ceiling mount
- Size: 12"
- Country of Origin (subject to change): United States
Description
12" vintage ceiling mount
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Arroyo Craftsman #VICM-12CS-VP
Explore more
- Arroyo Craftsman 12" glasgow flush ceiling mount GCM-12RM-RB
- Arroyo Craftsman 5" mission 2 light ceiling mount with T-bar overlay MCM-5/2TCS-AC
- Arroyo Craftsman 15" huntington close to ceiling mount, double t-bar overlay HCM-15DTF-RB
- Arroyo Craftsman 6" mission 4 light ceiling mount with T-bar overlay MCM-6/4TCS-AC
- Arroyo Craftsman 12" huntington ceiling mount without overlay (empty) HCM-12ECR-AC
- Arroyo Craftsman 4" huntington 2 light ceiling mount without overlay(empty) HCM-4L/2EGW-RC
- Arroyo Craftsman 4" huntington 2 light ceiling mount without overlay(empty) HCM-4L/2ECR-VP
- Nora 6" Cylinder, White, Surface Mount, Sapphire Deco, 1250L, 30K, 277V NYLS-6S1830WWW2
- Quoizel Inglenook Flush Mount TFIK1617VA
- Nora 6" Cylinder, Black, Surface Mount, Sapphire Deco, 1250L, 27K, 277V NYLS-6S1827HWB2
- Arroyo Craftsman Flushmount Lights