Arroyo Craftsman
6" berkeley semi-flush mount
- Zoro #: G7004126
- Mfr #: BCM-6CS-P

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $472.00
Arroyo Craftsman #BCM-6CS-P Specifications
- Zoro #: G7004126
- Mfr #: BCM-6CS-P
- Item: berkeley semi-flush mount
- Size: 6"
- Finish: Pewter
- Glass Color: Clear Seedy
- Country of Origin (subject to change): United States
Description
6" berkeley semi-flush mount
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Arroyo Craftsman #BCM-6CS-P
Explore more
- Arroyo Craftsman 11" pasadena inverted ceiling mount without filigree (empty) PIH-11EAM-S
- Arroyo Craftsman 11" pasadena inverted ceiling mount without filigree (empty) PIH-11EM-RC
- Arroyo Craftsman 6" berkeley semi-flush mount BCM-6TN-AC
- Arroyo Craftsman 12" prairie inverted ceiling mount PIH-12CS-BZ
- Arroyo Craftsman 21" saint clair inverted semi-flush ceiling mount SCCM-21OF-P
- Arroyo Craftsman 18" prairie inverted chandelier PCH-18RM-P
- Arroyo Craftsman 11" pasadena inverted ceiling mount with oak tree filigree PIH-11OGW-BK
- Arroyo Craftsman 11" pasadena inverted ceiling mount with oak tree filigree PIH-11ORM-P
- Joshua Marshal Versailles 5 Light 18 Tuscan Gold Semi Flushmount w/Clear Swarovski Cr 701593-005
- Designers Fountain Miles Semi-Flush 91011-VB
- Justice Design Group 14" Square Semi-Flush Bowl ALR-9695-25-ABRS
- Arroyo Craftsman Semi-Flushmount Lights