Arroyo Craftsman
6" glasgow wall mount
- Zoro #: G7171548
- Mfr #: GB-6TN-BK

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $280.00
Arroyo Craftsman #GB-6TN-BK Specifications
- Zoro #: G7171548
- Mfr #: GB-6TN-BK
- Item: glasgow wall mount
- Finish: Satin Black
- Glass Color: Tan
- Size: 6"
- Country of Origin (subject to change): United States
Description
6" glasgow wall mount
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Arroyo Craftsman #GB-6TN-BK
Explore more
- Arroyo Craftsman 10" mission flush wall mount without overlay (empty) MW-10EM-RB
- Arroyo Craftsman 8" berkeley wall mount - wet rated BB-8WGW-VP
- Arroyo Craftsman 10" huntington sconce with roof and double t-bar overlay HS-10DTCR-BK
- Arroyo Craftsman 6" berkeley long body wall sconce with roof BS-6LRM-S
- Arroyo Craftsman 12" evergreen flush wall mount with hummingbird filigree EW-12HFTN-AB
- Arroyo Craftsman 9" evergreen flush wall mount with t-bar overlay EW-9TTN-AB
- Arroyo Craftsman 7" berkeley wall mount - wet rated BB-7WOF-N
- Arroyo Craftsman 6" raymond wall mount RB-6F-AC
- Rab SLIM WALLPACK 62W FULL CUTOFF WARM LED 277V PC WHITE WP3 SLIMFC62YW/PC2
- Rab WP1 3900LM 26W 70CRI 3000K 120V 0-10V DIM PCS WH WP1LED39L-730WU/PCS
- Rab WPLED 78W TYPE II 4K DIM LED 120-277V 20' LENS WS SENSOR BZ WPLED2T78N/D10/WS2
- Arroyo Craftsman Outdoor Wall Lights