Arroyo Craftsman
6" raymond wall mount
- Zoro #: G8070436
- Mfr #: RB-6CS-BZ

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $358.00
Arroyo Craftsman #RB-6CS-BZ Specifications
- Zoro #: G8070436
- Mfr #: RB-6CS-BZ
- Item: raymond wall mount
- Finish: Bronze
- Glass Color: Clear Seedy
- Size: 6"
- Country of Origin (subject to change): United States
Description
6" raymond wall mount
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Arroyo Craftsman #RB-6CS-BZ
Explore more
- Arroyo Craftsman 12" evergreen flush wall mount with hummingbird filigree EW-12HFWO-P
- Arroyo Craftsman 9" glasgow wall mount GB-9CR-S
- Arroyo Craftsman 6" berkeley short body wall mount BB-6SAM-AC
- Arroyo Craftsman 7" valencia sconce VS-7CS-RB
- Arroyo Craftsman 8" raymond wall mount RB-8M-VP
- Arroyo Craftsman 9" evergreen flush wall mount without overlay (empty) EW-9EGW-RB
- Arroyo Craftsman 6" mission wall mount with T-bar overlay MB-6TOF-RC
- Arroyo Craftsman 6" berkeley short body wall mount - wet rated BB-6SWGW-RC
- Rab LPACK WALLPACK 66W TYPE II NEUTRAL LED + 480V PCS BRONZE WPLED2T66N/480/PCS4
- Rab AJ AREA LIGHT 150W MH PSQT HPF PULSE ST FLAT WALL 120V PCS BZ AJH150FXPSQ/PCS
- Rab WALLPACK 100W MH QT HPF CUTOFF LAMP + 120V PC WHITE WP2CH100QTW/PC
- Arroyo Craftsman Outdoor Wall Lights