Arroyo Craftsman
7" evergreen flush wall mount with sycamore filigree
- Zoro #: G7527120
- Mfr #: EW-7SFTN-RC

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $336.00
Arroyo Craftsman #EW-7SFTN-RC Specifications
- Zoro #: G7527120
- Mfr #: EW-7SFTN-RC
- Item: evergreen flush wall mount
- Finish: Raw Copper
- Glass Color: Tan
- Size: 7"
- Overlay/Filigree: Sycamore Filigree
- Country of Origin (subject to change): United States
Description
7" evergreen flush wall mount with sycamore filigree
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Arroyo Craftsman #EW-7SFTN-RC
Explore more
- Arroyo Craftsman 9" franklin long body wall mount FB-9LC-S
- Arroyo Craftsman 9" evergreen flush wall mount with classic arch overlay EW-9AOF-AC
- Arroyo Craftsman 9" glasgow wall mount GB-9AM-BK
- Arroyo Craftsman 16" saint clair flush wall mount SCW-16F-S
- Arroyo Craftsman 6" berkeley long body wall sconce with roof BS-6LROF-AC
- Arroyo Craftsman 9" glasgow wall mount GB-9OF-P
- Arroyo Craftsman 9" evergreen flush wall mount with sycamore filigree EW-9SFRM-P
- Arroyo Craftsman 12" timber ridge wall bracket with arrow filigree TRB-12ARCS-BZ
- Rab GOOSENECK HEAD ONLY 26W LED NEUTRAL RECT REFL SILVER GNLED26NRS
- Rab GOOSENECK STYLE3 26W SPOT REFL NEUTRAL LED 11" ST SHADE BLUE GN3LED26NSST11BL
- Dabmar Lighting Inc Wall Fixture, GM266, VG, 10" Globe GM266-VG
- Arroyo Craftsman Outdoor Wall Lights