Arroyo Craftsman
7" glasgow flush ceiling mount
- Zoro #: G7158528
- Mfr #: GCM-7REC-S

Tap to zoom
Hover or click to zoom
$284.00
- Finish: Slate
- Glass Color: Red and White Opalescent Combination
- Item: glasgow flush ceiling mount
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $284.00
Arroyo Craftsman #GCM-7REC-S Specifications
- Zoro #: G7158528
- Mfr #: GCM-7REC-S
- Finish: Slate
- Glass Color: Red and White Opalescent Combination
- Item: glasgow flush ceiling mount
- Size: 7"
- Country of Origin (subject to change): United States
Description
7" glasgow flush ceiling mount
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Arroyo Craftsman #GCM-7REC-S
Explore more
- Arroyo Craftsman 4" huntington 2 light ceiling mount, double t-bar overlay HCM-4L/2DTM-RC
- Arroyo Craftsman 8" mission flush ceiling mount without overlay (empty) MCM-8ERM-RB
- Arroyo Craftsman 15" huntington ceiling mount without overlay (empty) HCM-15EM-AC
- Arroyo Craftsman 4" huntington 2 light ceiling mount, classic arch overlay HCM-4L/2ACS-AB
- Arroyo Craftsman 5" mission 2 light ceiling mount with T-bar overlay MCM-5/2TTN-VP
- Arroyo Craftsman 12" berkeley flush ceiling mount BCM-12M-S
- Arroyo Craftsman 10" berkeley flush ceiling mount BCM-10CS-P
- Arroyo Craftsman 7" mission flush ceiling mount with T-bar overlay MCM-7TCS-P
- Innovations Lighting One Light Flush Mount 516-1C-PC-232-W
- Rab CYL SURFACE 2IN 10W 4000K 120-277V DIM WW WHT CDLED2S-10W-WW940-W
- Luminance Flush Mount, Twist on, Satin Opal F7175-53
- Arroyo Craftsman Flushmount Lights