Arroyo Craftsman
7" mission flush ceiling mount with T-bar overlay
- Zoro #: G7871712
- Mfr #: MCM-7TWO-P

Tap to zoom
Hover or click to zoom
$256.00
- Glass Color: White Opalescent
- Item: mission flush ceiling mount
- Size: 7"
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $256.00
Arroyo Craftsman #MCM-7TWO-P Specifications
- Zoro #: G7871712
- Mfr #: MCM-7TWO-P
- Finish: Pewter
- Glass Color: White Opalescent
- Item: mission flush ceiling mount
- Size: 7"
- Overlay/Filigree: T-Bar
- Country of Origin (subject to change): United States
Description
7" mission flush ceiling mount with T-bar overlay
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Arroyo Craftsman #MCM-7TWO-P
Explore more
- Arroyo Craftsman 7" glasgow flush ceiling mount GCM-7CS-VP
- Arroyo Craftsman 7" mission flush ceiling mount with T-bar overlay MCM-7TAM-AB
- Arroyo Craftsman 8" glasgow flush ceiling mount GCM-8GW-MB
- Arroyo Craftsman 6" mission 2 light ceiling mount with T-bar overlay MCM-6/2TRM-AB
- Arroyo Craftsman 8" mission flush ceiling mount with T-bar overlay MCM-8TRM-AC
- Arroyo Craftsman 12" mission flush ceiling mount without overlay (emtpy) MCM-12EOF-AB
- Arroyo Craftsman 5" mission 2 light ceiling mount without overlay (empty) MCM-5/2ERM-RB
- Arroyo Craftsman 8" glasgow flush ceiling mount GCM-8CR-BK
- Nora 6" Cylinder, Black, Surface Mount, Sapphire Deco, 4000L, 30K, 120V NYLS-6S4830HBB1
- Nora 6" Cylinder, Black, Surface Mount, Sapphire Deco, 1250L, 40K, 277V NYLS-6S1840DBB2
- Nora 6" Cylinder, White, Surface Mount, Sapphire Deco, 2000L, 30K, 120V NYLS-6S2830WWW1
- Arroyo Craftsman Flushmount Lights