Arroyo Craftsman
8" berkeley wall mount
- Zoro #: G7068392
- Mfr #: BB-8F-AB

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $542.00
Arroyo Craftsman #BB-8F-AB Specifications
- Zoro #: G7068392
- Mfr #: BB-8F-AB
- Item: berkeley wall mount
- Finish: Antique Brass
- Glass Color: Frosted
- Size: 8"
- Country of Origin (subject to change): United States
Description
8" berkeley wall mount
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Arroyo Craftsman #BB-8F-AB
Explore more
- Arroyo Craftsman 8" berkeley wall sconce with roof BS-8RAM-RC
- Arroyo Craftsman 9" evergreen flush wall mount with classic arch overlay EW-9AF-BZ
- Arroyo Craftsman 7" mission wall mount without overlay (empty) MB-7EAM-VP
- Arroyo Craftsman 12" evergreen flush wall mount with t-bar overlay EW-12TM-S
- Arroyo Craftsman 12" evergreen flush wall mount without overlay (empty) EW-12EWO-RB
- Arroyo Craftsman 16" saint clair flush wall mount SCW-16RM-P
- Arroyo Craftsman 10" huntington sconce with roof and classic arch overlay HS-10AGW-RB
- Arroyo Craftsman 16" evergreen flush wall mount with hummingbird filigree EW-16HFOF-VP
- Rab LPACK FLAT WALLMOUNT 50W LED TYPE IV WARM DIM BRONZE WPLED4T50YFX/D10
- Rab SLIM 18W WARM LED 120V TO 277V WALLMOUNT WHITE SLIM18YW
- Rab GOOSENECK STYLE1 26W WARM LED 11" ST SHADE RECT REFL LBLUE GN1LED26YRST11LB
- Arroyo Craftsman Outdoor Wall Lights