Arsenal

Gray 1680D Ballistic Polyester 5" Padded, Xl, 28 Pockets

Arsenal Gray 1680D Ballistic Polyester 5" Padded,  Xl,  28 Pockets 5500
Hover or click to zoom Tap to zoom
$135.69
  • Material: 1680D Ballistic Polyester
  • Number of Pockets: 28
  • Color: Gray
  • SAE or Metric: SAE
  • Size: Xl
  • Features: (16) Pocket Tool Pouch; (11) Pocket Fastener Pouch; Nickel-Plated Hammer Holder
  • Belt Type: 5" Padded
  • Waist Size: 32" to 54"
See full product details
This item ships free.

Total: $135.69

Arsenal #5500 Specifications

  • Material: 1680D Ballistic Polyester
  • Number of Pockets: 28
  • Color: Gray
  • SAE or Metric: SAE
  • Size: Xl
  • Features: (16) Pocket Tool Pouch; (11) Pocket Fastener Pouch; Nickel-Plated Hammer Holder
  • Belt Type: 5" Padded
  • Waist Size: 32" to 54"
  • Measurement Type: SAE
  • Item: 28-Pocket Tool Rig-Synthetic,XL,Gray
  • Tool Storage Type Included: Tool Belt
  • Height: 5"
  • Country of Origin (subject to change): China

Description

28-Pocket Tool Rig-Synthetic,XL,Gray

Reviews of Arsenal #5500