Arsenal

Gray Ballistic Polyester Tool Belt, L, 28 Pockets

Arsenal Gray Ballistic Polyester Tool Belt,  L,  28 Pockets 5506S
Hover or click to zoom Tap to zoom
Key Features
  • Material: Ballistic Polyester
  • Number of Pockets: 28
  • Color: Gray
  • SAE or Metric: SAE
  • Size: L
  • Width: 24 in
  • Features: Aerial Pouch with Safety Top, Ambidextrous Drill Holder Pouch
  • Belt Type: Tool Belt
See full product details
$95.22

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Arsenal #5506S Specifications

  • Material: Ballistic Polyester
  • Number of Pockets: 28
  • Color: Gray
  • SAE or Metric: SAE
  • Size: L
  • Width: 24 in
  • Features: Aerial Pouch with Safety Top, Ambidextrous Drill Holder Pouch
  • Belt Type: Tool Belt
  • Includes: Rig, Suspenders
  • Waist Size: 29 to 38 in
  • Measurement Type: SAE
  • Depth: 15 in
  • Item: Tool Belt
  • Type: Large
  • Height: 5 in
  • For Use With: Tools
  • Tool Storage Type Included: Tool Belt
  • Belt Material: Ballistic Polyester
  • Overall Width: 24 in
  • Overall Length: 58 in
  • Buckle Finish: Black Nickel
  • Number of Suspender Snap Hooks: 4
  • Pouch Material: Ballistic Polyester
  • Compatible with Product Type: Drills
  • Number of Pouch Outside Pockets: 28
  • Belt Color: Gray
  • Padded: Yes
  • Primary Application: General Purpose
  • Maximum Waist Size: 54 in
  • Belt Buckle Type: Roller Buckle
  • Includes Suspenders: Yes
  • Number of Pouches: 2
  • Number of Suspender Pockets: 28
  • Includes Belt: Yes
  • Belt Width: 5 in
  • Minimum Waist Size: 32 in
  • Removable Pouches: Yes
  • Belt Adjustment Type: Buckle
  • Tool Holder Type: (1) Aerial Pouch, (1) Drill Holder, (1) Quick-Adjust Suspender
  • Pouch Color: Gray
  • Country of Origin (subject to change): China

Description

When you need to keep your tools close at hand, the Arsenal Ballistic Polyester Tool Belt is the tool belt for you. The ballistic polyester material makes this tool belt resistant to wear and tear. There are a total of 28 pockets. This tool belt has an aerial pouch with a safety top, making it easy to access while keeping contents secure. It also has an ambidextrous drill holder pouch, as well as loops for carrying accessories. With its superior quality construction and many storage options, the Arsenal Ballistic Polyester Tool Belt is a must have.

Reviews of Arsenal #5506S

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.