Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tool Belt-5-inch-Synthetic, L, Black

  • Zoro #: G0911456
  • Mfr #: 5555
$22.93
  • Width: 5"
  • Color: Black
  • Size: Xl
See full product details
Orders over $75 ship free.

Arsenal #5555 Specifications

  • Zoro #: G0911456
  • Mfr #: 5555
Width: 5" Color: Black
Size: Xl Features: Thick, Vented Foam Padding for Comfort; Nickel-Plated 2" Double Tongue Metal Roller Buckle; Nickel-Plated Grommets Set Firmly for Durability; Nickel-Plated Suspender Anchors
Material: 1680D Ballistic Polyester Belt Type: Work Belt
Item: Tool Belt-5-inch-Synthetic,L,Black Tool Storage Type Included: Tool Belt
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Tool Belt-5-inch-Synthetic,L,Black

Reviews of Arsenal #5555