Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Valenzia 6 Light Chrome Chandelier

  • Zoro #: G0124445
  • Mfr #: AC10385
$734.71
  • Capacity:
  • Max. Fixture Wattage:
  • IP Rating:
See full product details
This item ships free.

Artcraft #AC10385 Specifications

  • Zoro #: G0124445
  • Mfr #: AC10385
Capacity: Max. Fixture Wattage:
IP Rating: Features:
Height: Lens Type:
Ballast Type: Material:
Light Type: Series:
Lamp Included: Collection:
Emergency Battery Backup: Fixture Voltage:
Footnotes: Lamp Type:
Lamp Watts - Fixtures: Diameter:
Voltage: Choking Hazard:
Watts: Lighting Technology:
Outside Diameter: Lamp Watts:
Suggested Lamp Item No.: Overall Width:
Overall Height: Nominal Width:
Bulb Technology: Lighting Certification:
For Use With: Lamp Type - Fixtures:
Ambient Temp. Range: Weight:
Lamp Quantity: Housing Material:
Fixture Wattage: Width:
Fixture Series: Nominal Height:
Type: Description/Special Features:
Ballast Quantity: Green Certification or Other Recognition:
Replacement Lens: Color:
Inside Diameter: Style:
Energy Star Compliant: Fixture Type:
Application: Mounting:
Dimmable: Green Environmental Attribute:
Linkable Up To: Item:
Number of Lights: Finish:
Nominal Length: Housing Finish:
Depth: Size:
Overall Length: Fixture Type - Decorative and Surface Mount Fixtures:
Standards: Includes:
Thickness: Length:
Item - Decorative and Surface Mount Fixtures: Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Valenzia Collection is classic and beautiful. It features a chrome framed silk off white shade and has draping crystal jewels throughout. 6 light chandelier

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Artcraft #AC10385