This item is Discontinued.

Artistic Weavers Artistic Weavers GLYP7082-1818 Glyph Stripe Throw Pillow Cover; Navy & White GLYP7082-1818

Artistic Weavers GLYP7082-1818 Glyph Stripe Throw Pillow Cover; Navy & White (Discontinued)

  • Mfr # GLYP7082-1818
  • Zoro # G503721546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLYP7082-1818
Zoro #
G503721546
UPC #
889292093682
Country of Origin
China

Description

Experts at joining fashion with function, Artistic Weavers translates current trends in apparel and home decor into classic products for a price-focused, stylish customer in a growing range of categories, including rugs, lighting and pillows. From vintage to contemporary, our handpicked collections provide inspired, lively and fresh designs for every lifestyle and budget.

Inspired by pop culture and current trends, the navy Glyph pillow adds a strategic pop to any room by providing bold contrast, classic color, and stylish personality.

Specifications
  • Collection: Glyph
  • Naming Design: Stripe
  • Construction: Woven
  • Contents: 100% Cotton
  • Color: Navy/White
  • Style: Urban
  • Pattern: Stripe
  • Shape: Square
  • Pattern Detail: Screen Printed
  • Areas of Support: Back
  • Care: Dry Clean
  • Assembly Required: No
  • Product Warranty: Manufacturer's 30 Day Limited
  • Country of Origin: India
  • Dimensions: 18" L x 18" H
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.