customer-service Help
Artu

01170 Jobber Bit Drill Bit, Parabolic Flute, 11-3/4 in L Flute, Straight Shank, 4-1/4 in L Shank

Artu 01170 Jobber Bit Drill Bit,  Parabolic Flute,  11-3/4 in L Flute,  Straight Shank,  4-1/4 in L Shank 1170
Tap to zoom
Hover or click to zoom
$66.22
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.

Total: $66.22

Artu #1170 Specifications

  • Country of Origin (subject to change): China

Description

For rotary or percussion drilling. Chrome vanadium steel shank with cobalt and tungsten carbide tip that withstands temperatures up to 1900 deg F. Special negative back grinding enables tip to bore through applications such as masonry, ceramic tile, concrete, brick, fiberglass, plexiglass, cast metals, hardened steel, granite, marble, woods and plastic with a filing action rather than a cutting action. No center punch required, eliminates walking and can be re-sharpened. This includes aluminum, angle iron, copper, galvanized pipe, brass and stainless steel.

Reviews of Artu #1170