Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

SDS Plus Drill Bit 1/4" x 8"L

  • Zoro #: G4850645
  • Mfr #: 01222
$9.72 /ea

Order in multiples of 2

  • Bit Dia.: 1/4"
  • Item: SDS Plus Drill Bit
  • Number of Pieces: 1
See full product details
Orders over $75 ship free.

Artu #01222 Specifications

  • Zoro #: G4850645
  • Mfr #: 01222
Bit Dia.: 1/4" Item: SDS Plus Drill Bit
Number of Pieces: 1 Shank Shape: SDS Plus
Drilling Length: 6" Overall Length: 8"
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

SDS Plus Drill Bit,1/4 x 8 In.

Reviews of Artu #01222