Shop Alternate Products
This Product is Discontinued
A&S
Tapered Roller, 1.125in.Bore, 0.875in.W (Discontinued)
Mfr # 02872
Zoro # G2074165
This Product is Discontinued
Key Features
- Bore Dia. (In.) 1.125
- Agency Compliance ABMA
- Lubrication Light Oil Preservative
- Type Inch Series
- Temp. Range (F) -20 to 250