Shop Alternate Products
This Product is Discontinued
A&S
Tapered Roller Set, 3.375inBore, 5.25inOD (Discontinued)
Mfr # 497/493
Zoro # G2072065
This Product is Discontinued
Key Features
- Bore Dia. (In.) 3.375
- Cage Material Steel
- Bore (mm) 85.724999999999994
- Agency Compliance ABMA
- Lubrication Light Oil Preservative