Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Power Transmission
/
Bearings, V-belts & Power Transmission Equipment
/
Roller Bearings
/
Tapered Roller Bearings
/
Tapered Set, 2.25inBore, 3.5mm IR, 2.3mmOR
Shop All Tapered Roller Bearings
Shop Alternate Products
This Product is Discontinued
A&S
Tapered Set, 2.25inBore, 3.5mm IR, 2.3mmOR (Discontinued)
Mfr #
387 A/382
Zoro #
G2072546
This Product is Discontinued
Shop for all Tapered Roller Bearings
Key Features
Agency Compliance
ABMA
Bore (mm)
57.15
See all product information
Product Information
|
Reviews
Customers Also Purchased
This item
: Tapered Set, 2.25inBore, 3.5mm IR, 2.3mmOR
$34.02
Product Information
Brand
A&S
MFR #
387 A/382
Zoro #
G2072546
UPC #
00600649954544
Country of Origin
Spain
Category
Tapered Roller Bearings
Details
Item
Tapered Roller Bearing Set
Agency Compliance
ABMA
Bore (mm)
57.15
Description
Tapered Set,2.25inBore,3.5mm IR, 2.3mmOR
From the Manufacturer
Reviews
Explore More Products
A&S Tapered Roller Bearings