Shop Alternate Products
This Product is Discontinued
A&S
Tapered Set, 3.25in.Bore, 1.3125inW (Discontinued)
Mfr # 47686/47620
Zoro # G2072187
Free Shipping & Returns
This Product is Discontinued
Key Features
- Outside Dia. (In.) 5.25"
- Bore Dia. (In.) 3.25"
- Bearing Width (In.) 1.3125"
- Temp. Range (F) -20 to +248° F
- Agency Compliance ABMA